Skip to content Skip to navigation menu
JanitorialRCP9T6800BK

RCP9T6800BK

C-HIGH CAPACITY SERVICE CART, BLACK
Item #105225253
JanitorialRCP9T6800BK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Highly aesthetic design for front and back of house applications
  • Extra-large top shelf fits two 4 5/8 gallon bus boxes (RCP3349GRA, sold separately)
  • Shelves feature raised edges and sturdy side panels keep contents secure
  • Thick shelves provide added strength
  • 300 lb weight load capacity
  • Two rounded ergonomic handles for comfort
  • Solid base bumper protects walls and furniture
  • Durable, easy-to-clean polypropylene construction
  • Heavy-duty, non-marking 4" casters
  • 21" W x 29" D x 38" H
  • Assembly required
Weight 0.0 LB
EAN or UPC 86876200447
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison