Skip to content Skip to navigation menu
Milwaukee Tool48-53-3022

48-53-3022

3" STANDARD CHAIN KNOCKER FOR 5/16" CHAIN SNAKE CABLE
Item #119940453
Milwaukee Tool48-53-3022
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® 3” Standard Chain Knocker for the M18 FUEL™ High Speed Chain Snake delivers a wall-to-wall clean that can tackle grease and soft blockages. The standard chain knockers are best used in PVC, clay, or fragile pipes. These steel chain knockers feature durable construction to tackle tough clogs in 3” lines. Featuring stainless steel set screws for corrosion resistance. Additional accessories available for more efficient descaling and breaking up grease: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).

features

  • Compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2” – 4” Pipes
  • Delivers a wall to wall clean that can tackle grease and soft blockages.
  • Standard Chain Knockers are best used in PVC, clay, or fragile pipes.
  • Stainless Steel Set Screws for Corrosion Resistance
  • Compatible with competitive 5/16” flexible shaft machines
  • Ability to Navigate Tees and Bends.
  • RUST GUARD™ Plating to Prevent Corrosion
  • Additional Accessories Available: 1-1/2” Carbide (48-53-3024), 2” Carbide (48-53-3025), 3” Carbide (48-53-3026), 4” Carbide (48-53-3027), Grease Penetrating Head (48-53-3028).
  • Additional standard chain knockers available: 1-1/2” Standard Chain Knocker (48-53-3020), 2" Standard Chain Knocker (48-53-3021), 4” Standard Chain Knocker (48-53-3023)
Weight 0.44 LB
EAN or UPC 45242749508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison