Skip to content Skip to navigation menu
Chain Breaker

5810200

Chain Breaker
Item #102227706
  • 60 Through 100 Chain
  • Chain Breaker Tool
Chain Breaker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Through 100 Chain
  • Chain Breaker Tool

features

  • For easy removal of roller chain
  • Steel components
  • Corrosion-resistant finish
Roller Chain Nos. No. 60 to 100
Roller Chain Pitches 3/4 in to 1 in
Weight 2.0 LB
EAN or UPC 747220601005
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison