Skip to content Skip to navigation menu
Nachi HydraulicsPZS-3A-70N4Q1-E10

PZS-3A-70N4Q1-E10

Item #119727594
  • Variable Volume Piston Pump
Nachi HydraulicsPZS-3A-70N4Q1-E10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Variable Volume Piston Pump

description

  • Variable Volume Piston Pump

features

  • High pressure, high reliability - These pumps deliver the perfect combination of high pressure (28MPa (286kgf/cm2)maximum) and high reliability. Hydraulic device energy efficiency is ensured because variable volume capabilities provide the means to keep the
  • discharge rate to the desired level.
  • Low noise, low vibration operation - The semi-cylindrical swash plate of the PVS series provides high support and rigidity, making it possible to increase the number of pistons (from nine to 11) and equip optimal valve plates, all of which make low-noise operation possible.
  • High reliability, long life - O-ring seals used for mating surfaces eliminate worries about oil leaks. A spherical valve plate maintains optimal hydraulic pressure balance, for stable operation across a wide range and better contamination resistance characteristics.
  • A wide range of possible applications - In addition to use as a stand-alone pump, a PVS Series pump can be combined with another IP pump in a wide range of possible applications.
Weight 81.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison