1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 80 items
Show all
TPI Corp.
FTH125P60 | Positive Pressure Gas Infrared Tube Heater
Item #104210296
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 60' Tube Length
  • Mounted Overhead
  • for LP Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FTH175N50 | Positive Pressure Gas Infrared Tube Heater
Item #104202933
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 50' Tube Length
  • Mounted Overhead
  • for Natural Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FTH60P20 | Positive Pressure Gas Infrared Tube Heater
Item #104210293
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 20' Tube Length
  • Mounted Overhead
  • for LP Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FUT100P40 | Positive Pressure Gas Infrared Tube Heater
Item #104202934
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 40' Tube Length
  • Mounted Overhead
  • for LP Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FS80PSG | High Intensity Gas Infrared Heater
Item #104210310
  • High Intensity Gas Infrared Heater
  • Mounted Overhead
  • for LP Gas
  • 80,000 BTU/H Input
  • 14' to 24' Mounting Heights
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FS80NSG | High Intensity Gas Infrared Heater
Item #104187613
  • High Intensity Gas Infrared Heater
  • Mounted Overhead
  • for Natural Gas
  • 80,000 BTU/H Input
  • 14' to 24' Mounting Heights
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FS60PED | High Intensity Gas Infrared Heater
Item #104187255
  • High Intensity Gas Infrared Heater
  • Mounted Overhead
  • for LP Gas
  • 60,000 BTU/H Input
  • 12' to 20' Mounting Heights
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FUT150P60 | Positive Pressure Gas Infrared Tube Heater
Item #104188114
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 60' Tube Length
  • Mounted Overhead
  • for LP Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FTH100P40 | Positive Pressure Gas Infrared Tube Heater
Item #104188113
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 40' Tube Length
  • Mounted Overhead
  • for LP Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FS120PED | High Intensity Gas Infrared Heater
Item #104187253
  • High Intensity Gas Infrared Heater
  • Mounted Overhead
  • for LP Gas
  • 120,000 BTU/H Input
  • 18' to 30' Mounting Heights
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FUT75N30 | Positive Pressure Gas Infrared Tube Heater
Item #104210301
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 30' Tube Length
  • Mounted Overhead
  • for Natural Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FTH60N30 | Positive Pressure Gas Infrared Tube Heater
Item #104202931
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 30' Tube Length
  • Mounted Overhead
  • for Natural Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FUT75P30 | Positive Pressure Gas Infrared Tube Heater
Item #104210299
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 30' Tube Length
  • Mounted Overhead
  • for LP Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FTH60P30 | Positive Pressure Gas Infrared Tube Heater
Item #104210294
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 30' Tube Length
  • Mounted Overhead
  • for LP Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FS100NSG | High Intensity Gas Infrared Heater
Item #104202938
  • High Intensity Gas Infrared Heater
  • Mounted Overhead
  • for Natural Gas
  • 100,000 BTU/H Input
  • 16' to 28' Mounting Heights
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FS40NSG | High Intensity Gas Infrared Heater
Item #104191717
  • High Intensity Gas Infrared Heater
  • Mounted Overhead
  • for Natural Gas
  • 40,000 BTU/H Input
  • 10' to 16' Mounting Heights
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FUT75N40 | Positive Pressure Gas Infrared Tube Heater
Item #104210300
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 40' Tube Length
  • Mounted Overhead
  • for Natural Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FTH100N50 | Positive Pressure Gas Infrared Tube Heater
Item #104216039
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 50' Tube Length
  • Mounted Overhead
  • for Natural Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FTH75N30 | Positive Pressure Gas Infrared Tube Heater
Item #104216038
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 30' Tube Length
  • Mounted Overhead
  • for Natural Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
TPI Corp.
FTH100N30 | Positive Pressure Gas Infrared Tube Heater
Item #104216037
  • Positive Pressure Gas Infrared Tube Heater
  • Straight Tube
  • 30' Tube Length
  • Mounted Overhead
  • for Natural Gas
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 80 items
Show all