1. 1
  2. 2
Showing 1 - 20 of 40 items
Show all
Duff Norton
  • Drop Ship Only
M28750-3 | Ball Screw Actuator
Item #102029992
  • 1 Ton Nominal Capacity
  • 1/2 Max Input Horsepower
  • 3" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9805-9 | Ball Screw Actuator
Item #102020784
  • 5 Ton Nominal Capacity
  • 4 Max Input Horsepower
  • 9" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9801-12 | Ball Screw Actuator
Item #102018620
  • 2 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 12" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9804-9 | Ball Screw Actuator
Item #102021241
  • 5 Ton Nominal Capacity
  • 4 Max Input Horsepower
  • 9" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9802-6 | Ball Screw Actuator
Item #102030892
  • 2 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 6" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M98002-3 | Ball Screw Actuator
Item #102018617
  • 3 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 3" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M98002-12 | Ball Screw Actuator
Item #102018616
  • 3 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 12" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9802-3 | Ball Screw Actuator
Item #102020783
  • 2 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 3" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M28631-3 | Ball Screw Actuator
Item #102020001
  • 1/2 Ton Nominal Capacity
  • 1/3 Max Input Horsepower
  • 3" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M28749-3 | Ball Screw Actuator
Item #102020500
  • 1 Ton Nominal Capacity
  • 1/2 Max Input Horsepower
  • 3" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9801-6 | Ball Screw Actuator
Item #102022475
  • 2 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 6" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9802-9 | Ball Screw Actuator
Item #102022476
  • 2 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 9" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M98002-6 | Ball Screw Actuator
Item #102018618
  • 3 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 6" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9805-3 | Ball Screw Actuator
Item #102019463
  • 5 Ton Nominal Capacity
  • 4 Max Input Horsepower
  • 3" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9804-6 | Ball Screw Actuator
Item #102021240
  • 5 Ton Nominal Capacity
  • 4 Max Input Horsepower
  • 6" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9801-9 | Ball Screw Actuator
Item #101989212
  • 2 Ton Nominal Capacity
  • 2 Max Input Horsepower
  • 9" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9805-12 | Ball Screw Actuator
Item #102020503
  • 5 Ton Nominal Capacity
  • 4 Max Input Horsepower
  • 12" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M9805-6 | Ball Screw Actuator
Item #102030893
  • 5 Ton Nominal Capacity
  • 4 Max Input Horsepower
  • 6" Travel
  • Upright
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M28749-6 | Ball Screw Actuator
Item #102030890
  • 1 Ton Nominal Capacity
  • 1/2 Max Input Horsepower
  • 6" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Duff Norton
  • Drop Ship Only
M28630-3 | Ball Screw Actuator
Item #101988290
  • 1/2 Ton Nominal Capacity
  • 1/3 Max Input Horsepower
  • 3" Travel
  • Inverted
  • Ball Screw Actuator w/ Threaded End on Lift Shaft
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 40 items
Show all