- Use with 3M™ Vinyl Tape 471 & 3M™ Safety Stripe Tape 5700 & 5702
- Rolls up to 4 in x 36 yd
- Dispenser on wheels
applications
- Use to apply tape while walking along area to be marked
features
- Dispenser on wheels
| Use w/ Tape Type | Use with 3M™ Vinyl Tape 471 & 3M™ Safety Stripe Tape 5700 & 5702 |
| Use w/ Tape Roll Dimensions | Up to 4" x 36 yd |
| Weight | 14.38 LB |
| EAN or UPC | 21200129513 |

