- Adhesive Transfer Tape
- 6 in Length
- 3/4 in Width
- Clear Color
| Width | 3/4 in |
| Primary Liner Color | Tan |
| Primary Liner | 60# Densified Kraft Paper |
| Length | 6 in |
| Temperature Range [Min] | -40 °F |
| Adhesive | Acrylic |
| Primary Liner Thickness | 0.1 mm |
| Temperature Range [Max] | 250 °F |
| Type | Adhesive Transfer Tape |
| Color | Clear |
| Thickness | 5 mil |
| Weight | 12.564 LB |
| EAN or UPC | 21200560095 |

