- Box Sealing Tape
- 100 m Length
- 72 mm Width
- Tan Color
| Thickness | 2.05 mil |
| Type | Box Sealing Tape |
| Backing Material | Polypropylene Film |
| Dia. | 4.565 in |
| Color | Tan |
| Length | 100.000 m |
| Weight | 0.922 LB |
| EAN or UPC | 21200693960 |
| Thickness | 2.05 mil |
| Type | Box Sealing Tape |
| Backing Material | Polypropylene Film |
| Dia. | 4.565 in |
| Color | Tan |
| Length | 100.000 m |
| Weight | 0.922 LB |
| EAN or UPC | 21200693960 |