- 1.7 oz Container Size
- Clear Color
| Open Time @ 72 °F | 4 min |
| Assembly Type | Mounting & Trim Attachment |
| Container Size | 1.7 oz |
| Color | Clear |
| Mixing Ratio | 1:1 |
| Physical Form | Liquid |
| Temperature Range [Max] | 325 °F |
| Adhesive | Epoxy |
| Viscosity Range (CPS) @ Room Temperature | 8,500 |
| Shelf Life | 15 Months |
| Setting Time | 20 min |
| Hardness | 65 to 70 Shore D |
| Storage Temperature | 72 °F |
| Weight | 0.189 LB |
| EAN or UPC | 21200871955 |

