- 600 ml Container Size
- Sausage Pack Container Type
- Black Color
| Container Type | Sausage Pack |
| Container Size | 600 mL |
| Adhesive | Polyurethane |
| Hardness | 40 Shore A |
| Physical Form | Medium Paste |
| Color | Black |
| Assembly Type | Sealing |
| Weight | 1.587 LB |
| EAN or UPC | 21200962721 |

