- 400 ml Container Size
- Sausage Pack Container Type
- White Color
| Container Size | 400 mL |
| Container Type | Sausage Pack |
| Color | White |
| Hardness | 40 Shore A |
| Assembly Type | Sealing |
| Physical Form | Medium Paste |
| Adhesive | Polyurethane |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 194 °F |
| Weight | 1.095 LB |
| EAN or UPC | 21200962783 |

