- 4 in Diameter
- Silicon Carbide Material
- Right Angle Type
| Center Hole | 0.25 in |
| Grit Type | Extra Coarse |
| Dia. | 4 in |
| Color | Purple |
| RPM [Max] | 6000 rpm |
| Diameter | 4 in |
| Material | Silicon Carbide |
| Performance | Better |
| Type of Abrasive | Non-Woven |
| Type | Right Angle |
| Grade | Extra Coarse |
| Weight | 0.114 LB |
| EAN or UPC | 48011276571 |

