- 8 in Diameter
- Silicon Carbide Material
- Right Angle Type
| Color | Purple |
| Grade | Extra Coarse |
| RPM [Max] | 3000 rpm |
| Performance | Better |
| Type of Abrasive | Non-Woven |
| Dia. | 8 in |
| Type | Right Angle |
| Material | Silicon Carbide |
| Center Hole | 0.5 in |
| Grit Type | Extra Coarse |
| Diameter | 8 in |
| Weight | 0.466 LB |
| EAN or UPC | 48011276588 |

