- 400 ml Container Size
- Sausage Pack Container Type
- Gray Color
| Hardness | 45 Shore A |
| Container Size | 400 mL |
| Assembly Type | Panel to Frame/Stiffener to Panel |
| Physical Form | Medium Paste |
| Color | Gray |
| Adhesive | Polyurethane |
| Container Type | Sausage Pack |
| Weight | 0.0 LB |
| EAN or UPC | 48011628004 |

