- 2 in Diameter
- Ceramic Material
- 50 Grit
- Roloc Type
| Method of Attachment | TR |
| Color | Brown |
| Type | Roloc |
| Performance | Best |
| RPM [Max] | 25000 rpm |
| Grit | 50 |
| Coat Type | Closed Coat |
| Dia. | 2 in |
| Bond | Resin |
| Backing Material | Fiber |
| Material | Ceramic |
| Used With | Carbon Steel |
| Weight | 3.74 LB |
| EAN or UPC | 51111500057 |

