Skip to content Skip to navigation menu
Cloth Belt 977F

00-051111-68591-4

Cloth Belt 977F
Item #104063627
  • 132 in Length
  • 2 1/2 in Width
  • 60 Grit
  • Ceramic Material
Cloth Belt 977F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 132 in Length
  • 2 1/2 in Width
  • 60 Grit
  • Ceramic Material
Material Ceramic
Color Orange
Length 132 in
Splice Type Film-Lok
Used With Carbon Steel
Performance Best
Width 2 1/2 in
Grit 60
Backing Wt. YF Weight
Flex Type L-Flex
Backing Material Polyester Cloth
Coat Type Closed Coat
Weight 0.18 LB
EAN or UPC 51111685914
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison