- 132 in Length
- 4 in Width
- 120 Grit
- Ceramic Material
| Splice Type | Sine-Lok |
| Color | Orange |
| Performance | Best |
| Used With | Carbon Steel |
| Flex Type | Single-Flex |
| Length | 132 in |
| Grit | 120 |
| Width | 4 in |
| Coat Type | Closed Coat |
| Backing Wt. | XF Weight |
| Material | Ceramic |
| Backing Material | Polyester Cloth |
| Weight | 0.0 LB |
| EAN or UPC | 51111686461 |

