- 11 in Length
- 1 in Width
- 60 Grit
- Ceramic Material
| Flex Type | Single-Flex |
| Backing Wt. | YF Weight |
| Grit | 60 |
| Color | Orange |
| Splice Type | Sine-Lok |
| Length | 11 in |
| Backing Material | Polyester Cloth |
| Performance | Best for Stainless Steel |
| Width | 1 in |
| Material | Ceramic |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Weight | 0.018 LB |
| EAN or UPC | 51111689899 |

