- 1 in Diameter
- 1/4 in Center Hole
- 1 in Width
- Flexible Type
- 80 Grit
| Shank Size | 1/4 in |
| Type | Flexible |
| Grit | 80 |
| Center Hole | 1/4 in |
| RPM [Max] | 30000 rpm |
| Material | Aluminum Oxide |
| Dia. | 1 in |
| Method of Attachment | Shaft |
| Weight | 0.0 LB |
| Shank Size | 1/4 in |
| Type | Flexible |
| Grit | 80 |
| Center Hole | 1/4 in |
| RPM [Max] | 30000 rpm |
| Material | Aluminum Oxide |
| Dia. | 1 in |
| Method of Attachment | Shaft |
| Weight | 0.0 LB |