- 4 1/2 in Diameter
- Ceramic Material
- 1/8 in Thickness
| Grit | 60 |
| Dia. | 4.5 in |
| Performance | Better |
| RPM [Max] | 13300 rpm |
| Used With | All Metals |
| Length | 0.090 in |
| Thread Size | 5/8-11 |
| Type | Type 27 |
| Bond | Resin |
| Material | Ceramic |
| Color | Black |
| Thickness | 0.125 in |
| Method of Attachment | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 51115665776 |

