- 3 in Diameter
- Ceramic Material
- 36 Grit
- Roloc Type
| Coat Type | Closed Coat |
| Performance | Premium |
| Backing Material | Fiber |
| Grit | 36 |
| Type | Roloc |
| Dia. | 3 in |
| Method of Attachment | TR |
| Bond | Resin |
| Color | Orange |
| RPM [Max] | 20000 rpm |
| Used With | Cobalt & Nickel Alloy |
| Material | Ceramic |
| Weight | 0.065 LB |

