- 48 mm x 54.8 m
- Black
- 12.0 mil Thick
- Vinyl Coated Cloth
- Used where Light Reflection is a concern
applications
- For use in the entertainment industry where light reflection is a concern
- General sealing, holding, waterproofing and protecting
- Shot peening, bead blasting and general protection from abrasion
features
- Can function up to 200 °F (93 °C) for up to one hour
- Vinyl coated backing is conformable, strong, water-resistant, and easy to tear by hand
- Matte finished backing is nonreflective and abrasion-resistant
- Rubber adhesive adheres well to many surfaces and is transfer-resistant
- Ultraviolet-resistant
- Good tensile strength for tough applications
| Color | Black |
| Type | Cloth Gaffers Tape |
| Length | 54.800 m |
| Width | 48.000 mm |
| Weight | 1.995 LB |
| EAN or UPC | 51131068438 |

