- High Capacity Battery
| Intrinsically Safe | No |
| Battery Life | 8 to 18 Hours |
| Type | High Capacity Battery |
| Color | Gray/Blue |
| Battery Type | Lithium Ion Rechargeable |
| Weight | 1.518 LB |
| Intrinsically Safe | No |
| Battery Life | 8 to 18 Hours |
| Type | High Capacity Battery |
| Color | Gray/Blue |
| Battery Type | Lithium Ion Rechargeable |
| Weight | 1.518 LB |