- Coverall
- Large Size
| Size Group | Large |
| Color | White |
| Type | Coverall |
| Purpose | Hazardous Dust |
| Material | Laminates |
| Style | 3 Panel Hood |
| Seam | Serged Bound |
| Weight | 0.0 LB |
| EAN or UPC | 51131498075 |
| Size Group | Large |
| Color | White |
| Type | Coverall |
| Purpose | Hazardous Dust |
| Material | Laminates |
| Style | 3 Panel Hood |
| Seam | Serged Bound |
| Weight | 0.0 LB |
| EAN or UPC | 51131498075 |