- Disposable Half Facepiece Mask
| Color | White |
| Cartridge or Filter Included | Yes |
| Respirator Style | Cup |
| Protection Type | Dust & Allergens |
| Mask Type | Disposable Half Facepiece |
| Weight | 2.8 LB |
| EAN or UPC | 51138464578 |
| Color | White |
| Cartridge or Filter Included | Yes |
| Respirator Style | Cup |
| Protection Type | Dust & Allergens |
| Mask Type | Disposable Half Facepiece |
| Weight | 2.8 LB |
| EAN or UPC | 51138464578 |