- Vinyl Plastic Tape
- 13 m Length
- 38.1 mm Width
- Black Color
| Thickness | 0.22 mm |
| Backing Material | Vinyl |
| Material | PVC |
| Temperature Range [Max] | 221 °F |
| Shelf Life | 60 Months |
| Temperature Range [Min] | -0.4 °F |
| Length | 13.000 m |
| Color | Black |
| Type | Vinyl Plastic Tape |
| Flame Retardant | Yes |
| Weight | 0.342 LB |
| EAN or UPC | 51138585167 |

