- Airflow Indicator
| Type | Airflow Indicator |
| Color | Black |
| Material | Nylon |
| Mounting Type | Belt-Mounted |
| Weight | 0.0 LB |
| EAN or UPC | 51138720650 |
| Type | Airflow Indicator |
| Color | Black |
| Material | Nylon |
| Mounting Type | Belt-Mounted |
| Weight | 0.0 LB |
| EAN or UPC | 51138720650 |