- PAPR Assembly
| Mounting Type | Belt-Mounted |
| Intrinsically Safe | Yes |
| Type | PAPR Assembly |
| Filter Type | Particulate |
| Battery Life | 8 Hours |
| Battery Type | NiCd - Rechargeable |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51138728380 |
| Mounting Type | Belt-Mounted |
| Intrinsically Safe | Yes |
| Type | PAPR Assembly |
| Filter Type | Particulate |
| Battery Life | 8 Hours |
| Battery Type | NiCd - Rechargeable |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51138728380 |