- 2 in Diameter
- 24 Grit
| RPM [Max] | 30000 rpm |
| Grit | 24 |
| Backing Material | Fiber |
| Color | Black |
| Grade | Extra Coarse |
| Family Name | Type 3 Coated Quick Change Disc |
| Abrasive Material | Ceramic |
| Attachment Type | Type 3 |
| Weight | 0.019 LB |
| EAN or UPC | 51141206264 |
| RPM [Max] | 30000 rpm |
| Grit | 24 |
| Backing Material | Fiber |
| Color | Black |
| Grade | Extra Coarse |
| Family Name | Type 3 Coated Quick Change Disc |
| Abrasive Material | Ceramic |
| Attachment Type | Type 3 |
| Weight | 0.019 LB |
| EAN or UPC | 51141206264 |