- Conspicuity Marking
- 50 yd Length
- 2 in Width
applications
- Vehicle Visibility
| Color | Red |
| Construction | Flexible |
| Width | 2 in |
| Type | Conspicuity Marking |
| Length | 50 yd |
| Weight | 3.15 LB |
| EAN or UPC | 51141224985 |
| Color | Red |
| Construction | Flexible |
| Width | 2 in |
| Type | Conspicuity Marking |
| Length | 50 yd |
| Weight | 3.15 LB |
| EAN or UPC | 51141224985 |