- 2 in Diameter
- TR Disc Type
- Roloc Type
- 60 Grit
- Ceramic Material
| Performance | Best |
| Type of Abrasive | Coated |
| Used With | Cobalt & Nickel Alloy |
| Dia. | 2 in |
| Coat Type | Closed Coat |
| Disc Type | TR |
| Backing Wt. | YF Weight |
| Color | Orange |
| Type | Roloc |
| Backing Material | Polyester Cloth |
| RPM [Max] | 23000 rpm |
| Method of Attachment | Quick Change |
| Bond | Resin |
| Grit | 60 |
| Material | Ceramic |
| Weight | 2.9 LB |
| EAN or UPC | 51141240985 |

