- 3 in Diameter
- Ceramic Material
- 36 Grit
- Roloc Type
| RPM [Max] | 20000 rpm |
| Type | Roloc |
| Material | Ceramic |
| Grit | 36 |
| Dia. | 3 in |
| Color | Orange |
| Method of Attachment | TR |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Backing Material | Fiber |
| Performance | Best |
| Weight | 5.85 LB |
| EAN or UPC | 51141275789 |

