Skip to content Skip to navigation menu
NX PSA Paper Disc Roll

00-051141-27675-5

NX PSA Paper Disc Roll
Item #102994981
  • 6 in Diameter
  • Aluminum Oxide Material
  • P320 Grit
NX PSA Paper Disc Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Diameter
  • Aluminum Oxide Material
  • P320 Grit
Performance Good
Backing Wt. C Weight
Grit P320
Color White
Vacuum Support No
Material Aluminum Oxide
Method of Attachment Pressure Sensitive Adhesive
Coat Type Open Coat
Backing Material Paper
Used With All Metals
Dia. 6 in
RPM [Max] 10000 rpm
Weight 4.06 LB
EAN or UPC 51141276755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison