Skip to content Skip to navigation menu
NX PSA Paper Disc

00-051141-27680-9

NX PSA Paper Disc
Item #102999195
  • 5 in Diameter
  • Aluminum Oxide Material
  • P320 Grit
NX PSA Paper Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Aluminum Oxide Material
  • P320 Grit
Method of Attachment Pressure Sensitive Adhesive
Used With Composites
Backing Wt. C Weight
Dia. 5 in
Grit P320
Coat Type Open Coat
Backing Material Paper
Material Aluminum Oxide
RPM [Max] 12000 rpm
Performance Good
Color White
Vacuum Support No
Weight 4.693 LB
EAN or UPC 51141276809
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison