- Masking Tape
- 60 yd Length
- 0.94 in Width
- Beige Color
| Length | 60 yd |
| Color | Beige |
| Type | Masking Tape |
| Surface | Heavy Texture |
| Weight | 8.4 LB |
| EAN or UPC | 51141331355 |
| Length | 60 yd |
| Color | Beige |
| Type | Masking Tape |
| Surface | Heavy Texture |
| Weight | 8.4 LB |
| EAN or UPC | 51141331355 |