- Thermally Conductive Hypersoft Acrylic Interface Pad
- 20 m Length
- 240 mm Width
| Backing Material | Pet Film |
| Adhesive | Non-Adhesive |
| Type | Hypersoft Acrylic Interface Pad, Thermally Conductive |
| Length | 20.000 m |
| Thickness | 1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51141414706 |

