- Striping Tape
- 40 ft Length
- 1/4 in Width
- Low Gloss Black Color
| Length | 40 ft |
| Type | Striping Tape |
| Color | Low Gloss Black |
| Weight | 0.0 LB |
| EAN or UPC | 51141703930 |
| Length | 40 ft |
| Type | Striping Tape |
| Color | Low Gloss Black |
| Weight | 0.0 LB |
| EAN or UPC | 51141703930 |