- Striping Tape
- 40 ft Length
- 3/16 in Width
- Silver Metallic Color
| Length | 40 ft |
| Type | Striping Tape |
| Color | Silver Metallic |
| Weight | 0.0 LB |
| EAN or UPC | 51141705057 |
| Length | 40 ft |
| Type | Striping Tape |
| Color | Silver Metallic |
| Weight | 0.0 LB |
| EAN or UPC | 51141705057 |