- 2" Dia
- 60 Grit
- Cubitron™ Abrasive
- Die# R200P
- 50 pcs
description
- A premium Cubitron™ abrasive grain Roloc™ disc constructed on a fibre backing.
applications
- Metalworking
| Abrasive Material | Cubitron™ |
| Backing Material | Fiber |
| Disc Type | Die# R200P |
| Grit | 60 |
| Dia. | 2 in |
| Weight | 0.015 LB |
| NSN Number | 5345-01-264-7661 |
-
Pre-Packed Quantities


