- 66 ft Length
- 3/4 in Width
| Type | Vinyl Electrical Tape |
| Temperature Range [Max] | 220 °F |
| Length | 66 ft |
| Thickness | 0.007 in |
| Weight | 6.145 LB |
| EAN or UPC | 54007042181 |
| Type | Vinyl Electrical Tape |
| Temperature Range [Max] | 220 °F |
| Length | 66 ft |
| Thickness | 0.007 in |
| Weight | 6.145 LB |
| EAN or UPC | 54007042181 |