3M
00-054007-20041-3
3M™ Scotchlok™ Electrical Spring Connectors
Item #102171817
-
Pre-Packed Quantities
- Yellow
- 5 - 8 #22, 4 - 6 #20, 2 - 5 #5, 2 - 3 #16 AWG
- Wire Connector
features
- Insulated with a color-coded, pliable, vinyl skirt
- Features a live spring which ensures a tight grip, even on small wire combinations
- Can be backed off to allow maintenance or modification of electrical systems
| Connector Type | Connector |
| Wire Gauge No. | 5 - 8 #22, 4 - 6 #20, 2 - 5 #5, 2 - 3 #16 AWG |
| Weight | 0.005 LB |
-
Pre-Packed Quantities

