3M
00-054007-20058-1
3M™ Scotchlok™ Electrical Spring Connectors
Item #102177270
-
Pre-Packed Quantities
- Red
- 9 #18, 4 - 6 #16, 2 - 5 #14, 2 - 5 #12, 1 - 3 #10 AWG
- Wire Connector
features
- Insulated with a color-coded, pliable, vinyl skirt
- Features a live spring which ensures a tight grip, even on small wire combinations
- Can be backed off to allow maintenance or modification of electrical systems
| Wire Gauge No. | 9 #18, 4 - 6 #16, 2 - 5 #14, 2 - 5 #12, 1 - 3 #10 AWG |
| Connector Type | Connector |
| Weight | 0.896 LB |
| EAN or UPC | 54007200581 |
-
Pre-Packed Quantities

