Skip to content Skip to navigation menu
3M™ Scotchlok™ Electrical Spring Connectors

00-054007-21346-8

3M™ Scotchlok™ Electrical Spring Connectors
Item #102193508
  • Green
  • 3 - 7 #14, 2 - 6 #12, 2 - 4 #10 , 2 #8 AWG
  • Wire Connector
3M™ Scotchlok™ Electrical Spring Connectors
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Green
  • 3 - 7 #14, 2 - 6 #12, 2 - 4 #10 , 2 #8 AWG
  • Wire Connector

features

  • Insulated with a color-coded, pliable, vinyl skirt
  • Features a live spring which ensures a tight grip, even on small wire combinations
  • Can be backed off to allow maintenance or modification of electrical systems
Connector Type Connector
Wire Gauge No. 3 - 7 #14, 2 - 6 #12, 2 - 4 #10 , 2 #8 AWG
Weight 0.016 LB
EAN or UPC 54007213468
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison