- 10 ft Length
- 4 in Width
- Black Color
| Thickness | 0.6 mm |
| Type | Rubber Electrical Tape |
| Shelf Life | 60 Months |
| Length | 10 ft |
| Color | Black |
| Dielectric Strength | 10 kV |
| Weight | 11.4 LB |
| EAN or UPC | 54007275763 |
| Thickness | 0.6 mm |
| Type | Rubber Electrical Tape |
| Shelf Life | 60 Months |
| Length | 10 ft |
| Color | Black |
| Dielectric Strength | 10 kV |
| Weight | 11.4 LB |
| EAN or UPC | 54007275763 |