3M
00-054007-43153-4
3M™ Performance Plus Premium Wire Connector
Item #102171820
-
Pre-Packed Quantities
- Orange w/Blue Skirt
- 2 #18 to 5 #12 AWGWire Connector
features
- Quick bite, smooth landing, and secure hold
- Increased wire range: just four handle the work of seven standard connectors
- Simplifies selection of the right connector for a wide range of wiring jobs
| Connector Type | Connector |
| Wire Gauge No. | 2 #22 to 3 #12 AWG or 4 #14 |
| Weight | 1.5 LB |
| EAN or UPC | 54007431534 |
-
Pre-Packed Quantities

