
- Colored Plastic Tape
- 125 in Length
- 3/4 in Width
- Yellow Color
Color | Yellow |
Type | Colored Plastic Tape |
Length | 125 in |
Weight | 0.037 LB |
EAN or UPC | 21200000119 |

Color | Yellow |
Type | Colored Plastic Tape |
Length | 125 in |
Weight | 0.037 LB |
EAN or UPC | 21200000119 |