
- Indoor Mounting Tape
- 50 in Length
- 1 in Width
- White Color
Type | Indoor Mounting Tape |
Length | 50 in |
Color | White |
Weight | 2.28 LB |
EAN or UPC | 21200013393 |

Type | Indoor Mounting Tape |
Length | 50 in |
Color | White |
Weight | 2.28 LB |
EAN or UPC | 21200013393 |