
- Greener Masking Tape
- 60.1 yd Length
- 0.94 in Width
- Beige Color
Length | 60.100 yd |
Type | Greener Masking Tape |
Color | Beige |
Weight | 13.82 LB |
EAN or UPC | 21200056185 |

Length | 60.100 yd |
Type | Greener Masking Tape |
Color | Beige |
Weight | 13.82 LB |
EAN or UPC | 21200056185 |