- Prescription Label Tape
- 72 yd Length
- 1 in Width
- Transparent Color
| Type | Prescription Label Tape |
| Length | 72 yd |
| Color | Transparent |
| Weight | 0.345 LB |
| EAN or UPC | 21200073601 |
| Type | Prescription Label Tape |
| Length | 72 yd |
| Color | Transparent |
| Weight | 0.345 LB |
| EAN or UPC | 21200073601 |